Shop SAFEWAZE
See all product information
Create Account
Northstar Coastal Edge 50' SS Cable SRL
- Mfr # 022-5294
- Zoro # G723437876
product price:
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
130-310 lbs
Standards
ANSI Z359.14-2021, OSHA 1910.140, 1910.66
Harness End Connection Material
Stainless Steel Cable, Aluminum and Stainless Steel Components, Polyester Shock Pack, Polycarbonate Housing and Rubber Handle
Harness End Connection
SS Load-Indicating Swivel Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 022-5294
- Zoro #
- G723437876
- UPC #
- 732388043248
- Country of Origin
- Taiwan, Province of China
Details
- Weight Capacity
- 130-310 lbs
- Standards
- ANSI Z359.14-2021, OSHA 1910.140, 1910.66
- Harness End Connection Material
- Stainless Steel Cable, Aluminum and Stainless Steel Components, Polyester Shock Pack, Polycarbonate Housing and Rubber Handle
- Harness End Connection
- SS Load-Indicating Swivel Snap Hook
Description
The Northstar Coastal Edge Class 2 Self-Retracting Lifeline delivers all the same performance-driven engineering as the Northstar Edge, with enhanced corrosion protection for extreme environments. Designed for marine, coastal and high-humidity industrial applications, Coastal Edge features stainless steel and aluminum components built to withstand harsh exposure while maintaining long-term reliability. With a patented cable retraction limiter, protective semi-sealed internal assembly and simplified cable replacement system, Northstar Coastal Edge is an affordable alternative to fully sealed block SRLs, providing maximum protection in corrosive environments without added cost, weight or service complexity. Available in 20’, 30’ and 50’ lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.