Northstar Edge 50' Cable SRL
- Mfr # 022-5302
- Zoro # G223437901
product price:
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Harness End Connection Material
Galvanized Steel Cable, Steel and Stainless Steel Components, Polyester Shock Pack, Polycarbonate Housing and Rubber Handle
Weight Capacity
130-310 lbs
Standards
ANSI Z359.14-2021, OSHA 1910.140, 1910.66
Harness End Connection
Swivel Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 022-5302
- Zoro #
- G223437901
- UPC #
- 732388042944
- Country of Origin
- Taiwan, Province of China
- Harness End Connection Material
- Galvanized Steel Cable, Steel and Stainless Steel Components, Polyester Shock Pack, Polycarbonate Housing and Rubber Handle
- Weight Capacity
- 130-310 lbs
- Standards
- ANSI Z359.14-2021, OSHA 1910.140, 1910.66
- Harness End Connection
- Swivel Snap Hook
Description
The Northstar Edge Class 2 Self-Retracting Lifeline is engineered for demanding jobsite conditions where reliability, durability and performance matter. The advanced design proactively eliminates common SRL failures for extended life with smooth, controlled operation while the patented cable retraction limiter reduces impact on internal components to protect the SRL, the work area and the workers. Available in 20’, 30’ and 50’ lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.