Shock Absorbing Lanyard, 6 ft. Length, Forged steel, Single Leg Leg(s)

  • Mfr # FS565

  • Zoro # G1285652


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
High vis green
Harness End Connection Material
Forged steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS565
Zoro #
G1285652
UPC #
644216338337
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Shock Absorbing Lanyard
Color
High vis green
Harness End Connection Material
Forged steel
Number of Legs
Single Leg

Description

Shock Absorbing Lanyard w/Rebar Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.