Shop SAFEWAZE

PRO 6' Stretch Energy Absorbing Lanyard: 12' FF Dual Leg, Alu Rebar Hooks, Rescue Rings

  • Mfr # FS88761-FF-ALU

  • Zoro # G1286851


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Hardware Material
Aluminum
Length
12 ft.
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS88761-FF-ALU
Zoro #
G1286851
UPC #
644216340835
Country of Origin
United States

Dimensions

Length
12 ft.

Details

Item
Energy Absorbing Lanyard
Weight Capacity
400 lb
Hardware Material
Aluminum
Tensile Strength
5,000 lb

Description

Lanyard,12 ft. Free Fall,Rescue Rings,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.