PRO Construction Harness: 3D, MB Chest, TB Legs, Free Floating Waist Pad

  • Mfr # FS160

  • Zoro # G811584802


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS160
Zoro #
G811584802
UPC #
-
Country of Origin
China

Description

SafeWaze FS160 EXTREME Construction Harness: XLThe SafeWaze Pro Construction Fall Protection Harness has all the features needed for a tough day on the job including comfort shoulder pads, internal foam back support, removable grommet belt, spring loaded adjustment buckles, grommet leg straps and side positioning D-rings.1 Dorsal D-ring2 side positioning D-ringsPass-through chest buckleNon-removable comfort shoulder padsPremium internal foam back supportFree-floating comfort back padNo tangle D-ring padRemovable grommet beltAdjustable bucklesGrommet leg strapsFall arrest indicatorsConvenient lanyard keepers420 lb. Weight capacityAvailable with fixed back padS, XXLSpecifications:Attachment Points1 Dorsal D-ring - 2 Side positioning D-ringsMaterials1.75 in 44.45 mm High-visibility polyester webbing with black edges, rated at 5,000 ;1.75 in 44.45 mm Black polyester, rated at 5,000 ;High-strength polyester stitching;Plastic lanyard keepers;Plastic no-tangle back D-ring pad;Forged steel D-ring;Stamped steel pass-through chest bucklesWeight 5.90 2.70 kgWeight Capacity/Max Working Load420 190.51 kgSizesS - M - L - XL - XXLApplicable StandardsMeets OSHA 1926-502, ANSI Z359.11, ANSI A10.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.