Shop SAFEWAZE
Create Account
PRO Full Body Harness: 1D, MB Chest, FD, TB Legs
- Mfr # PRO78
- Zoro # G511584515
product price:Â
$
131.99
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
- PRO78
- Zoro #
- G511584515
- UPC #
- -
- Country of Origin
- China
Description
PRO Full Body Harness: 1D, MB Chest, FD, TB Legs The PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ringWeight 3.5 lbs. 1.6 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140