Zoro Homepage

Rescue Assist Kit

  • Mfr # 018-6000

  • Zoro # G7115191


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Includes
10' Kernmantle Rope Assembly; Rescue Sling Assembly; Edge Protector; Cable Clamp; Ratchet Assembly; (3) Carabiners; Carrying Bag
Weight Capacity
310 lb
Hardware Material
Steel
Tensile Strength
11,261 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-6000
Zoro #
G7115191
UPC #
644216385331
Country of Origin
United States

Details

Item
Rescue Assist System
Includes
10' Kernmantle Rope Assembly; Rescue Sling Assembly; Edge Protector; Cable Clamp; Ratchet Assembly; (3) Carabiners; Carrying Bag
Weight Capacity
310 lb
Hardware Material
Steel
Tensile Strength
11,261 lbs.

Description

Rescue Assist System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.