Self Retracting Lifeline, 7 ft. Length, Steel, 310 lb. Weight Capacity

  • Mfr # 018-5029

  • Zoro # G6766664


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Weight Capacity
310 lb.
Standards
OSHA 1929-502
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
018-5029
Zoro #
G6766664
UPC #
644216354931
Country of Origin
United States

Dimensions

Length
7 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Standards
OSHA 1929-502
Harness End Connection Material
Steel

Description

This tie back SRL comes with our steel carabiner, and 3/4′′ steel tie back snaphook. It has all the same lightweight and durable features offered in our standard 7′ series with a new wear pad protected tie back leg allowing for anchorage connection from 9.5′′ to 36′′. FEATURES:
7′ length
Steel tie back snap hook
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
Steel carabiner included
Available in single and dual leg configuration with a variety of attachment options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.