Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Forged Steel, 1 Leg(s)

  • Mfr # FS560

  • Zoro # G1285381


product price:  $48.25
/ea

Key Features

Color
High vis green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS560
Zoro #
G1285381
UPC #
644216339037
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Shock Absorbing Lanyard
Color
High vis green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

Shock Absorb Lanyrd,Dbl Snap Hooks,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.