Shop SAFEWAZE
See all product information
Create Account
Standing Seam Bar Anchor, Nylon Tipped Screws
- Mfr # 025-4126
- Zoro # G923437898
product price:
$
319.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1926.502, 1910.140, 1910.66
Length
8 in
Height
4.5 in
Attachment Point
Swivel D-ring
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 025-4126
- Zoro #
- G923437898
- UPC #
- 644216664931
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Height
- 4.5 in
- Width
- 2.25 in
Details
- Standards
- OSHA 1926.502, 1910.140, 1910.66
- Attachment Point
- Swivel D-ring
- Anchor Material
- Aluminum, Stainless Steel, Nylon, Polyester
- Weight Capacity
- 130-310 lbs
Description
The Standing Seam Bar Anchor with Nylon Tipped Screws provides a secure, reusable anchorage solution for standing seam metal roofs while helping minimize surface marking on roof panels. Designed as a non-penetrating anchor, it installs easily and removes cleanly, helping protect roof integrity during temporary or recurring rooftop work. Nylon-tipped screws are engineered to apply secure clamping force while reducing the potential for panel damage or marring compared to standard steel set screws. A 360° swivel D-ring connection point allows smooth movement and compatibility with SRLs, EA lanyards and VLLs. Suitable for sloped or flat standing seam roofs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.