Shop SAFEWAZE
See all product information
Create Account
Standing Seam HLL Anchor
- Mfr # 025-4129
- Zoro # G523437885
product price:
$
986.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
130-310 lbs
Standards
OSHA 1926.502, 1910.140, 1910.66
Attachment Point
D-ring
Anchor Material
Powder Coated Steel, Stainless Steel, Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-4129
- Zoro #
- G523437885
- UPC #
- 644216665235
- Country of Origin
- China
- Weight Capacity
- 130-310 lbs
- Standards
- OSHA 1926.502, 1910.140, 1910.66
- Attachment Point
- D-ring
- Anchor Material
- Powder Coated Steel, Stainless Steel, Aluminum
Description
The Safewaze Standing Seam HLL Anchor is a reusable, non-penetrating anchorage solution designed for use on standing seam metal roofs. Built to accommodate a wide range of seam profiles, this anchor utilizes dual clamp assemblies with pre-installed steel set screws to provide a secure, reliable connection without damaging the roof surface. The integrated 360° swivel D-ring allows for smooth connection and mobility when used as part of a horizontal lifeline system. Designed for both flat and pitched standing seam applications, this anchor delivers dependable performance for fall protection and HLL setups.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.