Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Carabiner w/captive pin

  • Mfr # FS1025

  • Zoro # G1284593


product price: $48.35
/ea

Key Features

Gate Opening
1.18"
Length
7.12"
Lock Type
Twist lock - Self locking
Color
Yellow zinc coating
Material
Steel alloy - heat treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1025
Zoro #
G1284593
UPC #
644216386031
Country of Origin
United States

Dimensions

Length
7.12"

Details

Item
Carabiner
Gate Opening
1.18"
Lock Type
Twist lock - Self locking
Color
Yellow zinc coating
Material
Steel alloy - heat treated
Tensile Strength
5,000 lb

Description

Carabiner,Steel,1-3/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.