Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretchable Lanyard, 6 ft. Length, Forged steel, 1 Leg(s)

  • Mfr # FS570

  • Zoro # G1285564


product price: $63.99
/ea

Key Features

Length
6 ft.
Harness End Connection Material
Forged steel
Number of Legs
1
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS570
Zoro #
G1285564
UPC #
644216340330
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Stretchable Lanyard
Harness End Connection Material
Forged steel
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

Stretch Lanyard,Dbl Snap Hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.