Shop SAFEWAZE
See all product information
Create Account
Technical Personnel Winch Cable
- Mfr # 025-11055
- Zoro # G523437878
product price:Â
$
2,199.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel Cable, Aluminum, Steel and Stainless Steel Components
Weight Capacity
130-310 lbs
Length
65 ft
Standards
ANSI Z359.4-2013, Z117.1-2022, OSHA 1926.502, 1910.66, 1910.140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-11055
- Zoro #
- G523437878
- UPC #
- 644216654239
- Country of Origin
- Taiwan, Province of China
- Material
- Galvanized Steel Cable, Aluminum, Steel and Stainless Steel Components
- Weight Capacity
- 130-310 lbs
- Standards
- ANSI Z359.4-2013, Z117.1-2022, OSHA 1926.502, 1910.66, 1910.140
Dimensions
- Length
- 65 ft
Description
The Safewaze Technical Personnel Winch is designed to safely and efficiently raise and lower workers in confined space and vertical access applications. Engineered for smooth, controlled operation in both manual and powered modes, this winch delivers reliable performance, simplified maintenance tracking and durable construction for demanding jobsite environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.