Welders Full Body Harness, Vest Style, L/XL

  • Mfr # FS77426-WE-L/XL

  • Zoro # G1286151


product price:  $187.19
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Webbing Material
Polyester
Harness Application
Welding
Weight Capacity
420 lb
Leg Strap Buckles
Pass-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS77426-WE-L/XL
Zoro #
G1286151
UPC #
644216335039
Country of Origin
United States

Details

Item
Welders Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Webbing Material
Polyester
Harness Application
Welding
Weight Capacity
420 lb
Leg Strap Buckles
Pass-Thru
Chest Strap Buckles
Pass-Through

Description

Welding Harness,Three D-Ring,L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.