This item is Discontinued.

Saflok Mt Electronic Lock, Utility, Satin Chrome, LHR MT1-N1NN0T0XAN0000SC

Electronic Lock, Utility, Satin Chrome, LHR (Discontinued)

  • Mfr # MT1-N1NN0T0XAN0000SC
  • Zoro # G0082562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1-N1NN0T0XAN0000SC
Zoro #
G0082562
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/8 in
Outside Width
7 in
Outside Height
12 in
Latch Front Size
3/4 in
Inside Height
11 in
Inside Width
3 in
Inside Depth
4 in
Latch Length
3/4 in
Outside Depth
4 in
Overall Width
7 in
Overall Height
12 in
Overall Depth
4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 3/4 in
Latch Front Length
3/4 in

Details

Item
Electronic Keyless Lock
Series
MT
Handle Type
Lever
Max. User Codes
32 Levels
Function
Entry with Key Override
Access Method
Magnetic Strip
Case Material
Steel
Mounting Style
Mortise
Lock Material
Stainless Steel
Product Type
Electronic Keyless Lock
Includes
Screws
ADA Compliant
Yes
Finish
Satin Chrome
Standards
ANSI/BHMA A156.13-2005
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
4000
Hand
Left Hand Reverse
NEMA Rating
Weather Resistance per Comprehensive ANSI A156.13 and A156.25 (Rain, Dust, Temperature, Humidity, Salt Spray)
Electrical/Mechanical
Electrical
Key Override Options
Small Format Interchangeable Core
Backset
2 3/4 in
Weather Resistant
Yes
Grade
1
Fire Rating
3 hr
Max. Proximity Range
2 cm
Timed Entry Allowance
5 sec
Battery Life
2 yr
Power Source
(4) AA Batteries
Material
Zinc
Type
Electronic
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
Mortise
Proximity Distance - Maximum
13/16 in
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
Event Audit Trails
4,000
Lockset Handle Type
Lever
Hand Orientation
Left-Handed
User Codes - Maximum
32
Lockset Function
Entrance
Lockset Material
Stainless Steel
Includes Hardware
Hardware Included

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Magnetic Strip, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series MT, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Hand Left Hand Reverse, Outside Height 12 in, Outside Width 7 in, Outside Depth 4 in, Power Source (4) AA Batteries, Battery Life 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 32 Levels, Fire Rating 3 hr, ADA Compliant Yes, Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.