
LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm
Mfr # LS14250_TAB
Zoro # G904180928
product price: $14.69
/eaKey Features
Voltage - Batteries
3.6
Height
0.99
Width
0.57
Terminal Type - Batteries
Solder Tabs
Diameter
0.57
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS14250_TAB
Zoro #
G904180928
UPC #
-
Country of Origin
France
Dimensions
Height
0.99
Width
0.57
Diameter
0.57
Battery Size
1/2AA
Length
0.99
Standard Battery Size
1/2AA
Details
Voltage - Batteries
3.6
Terminal Type - Batteries
Solder Tabs
Voltage
3.6
Weight
0.03
Battery Capacity
1200
Battery Chemistry
Li-SOCl2
Description
SAFT LS14250 Battery 1/2AA 3.6V 1200mAh Primary Lithium Cell (Li-SOCl2) with Solder TabsLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •MFG PN: 700053 NSN: 6135-01-669-4691
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.