Zoro Homepage

LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery

  • Mfr # LS14500AX

  • Zoro # G004180897


product price: $15.29
/ea

Key Features

Height
1.98
Width
0.57
Capacity
2250
Length
1.98
Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS14500AX
Zoro #
G004180897
UPC #
-
Country of Origin
France

Dimensions

Height
1.98
Width
0.57
Length
1.98
Size
AA
Battery Size
AA
Diameter
0.57

Details

Capacity
2250
Chemical Formula
Li-SOCl2
Voltage
3.6
Weight
0.05
Type
Wire Leads

Description

SAFT LS14500AX Battery Axial AA 3.6V Primary Lithium Cell Li-SOCl2SAFT LS14500AX Battery is an ideal long lasting power source for the VR3 and VR2 dive computer. Early versions of the VR3 were fitted with a small diameter battery cap which can be quite a squeeze for these batteries. This battery is often used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment.Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


  • •SAFT NSN: 6135-01-301-8776 MFG PN #700060

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.