LS14500_WIRE AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more

  • Mfr # LS14500_WIRE

  • Zoro # G704099765


product price: $23.95
/ea

Key Features

Voltage
3.6
Height
1.98
Battery Capacity
2600
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS14500_WIRE
Zoro #
G704099765
UPC #
-
Country of Origin
France

Dimensions

Height
1.98
Diameter
0.57
Battery Size
AA
Length
1.98
Width
0.57

Details

Voltage
3.6
Battery Capacity
2600
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Wire Leads
Voltage - Batteries
3.6

Description

SAFT LS14500 Size AA 3.6V 2600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire Leads


  • •SAFT NSN: 6135-01-301-8776 MFG PN #700060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.