Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery

  • Mfr # LS17500_WIRE

  • Zoro # G004180927


product price: $29.95
/ea

Key Features

Height
2
Width
0.67
Length
2
Weight
0.0625
Capacity
3600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS17500_WIRE
Zoro #
G004180927
UPC #
-
Country of Origin
France

Dimensions

Height
2
Width
0.67
Length
2
Size
A
Diameter
0.67
Battery Size
A

Details

Weight
0.0625
Capacity
3600
Chemical Formula
Li-SOCl2
Voltage
3.6
Type
Wire Leads

Description

SAFT LS17500 Size A 3.6V 3600mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Wire LeadsLithium Thionyl Chloride has the highest energy density of any practicalLithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55?C to + 85?C. Self discharge is low at less than 1% per annum at 20?C, giving an effective shelf life of 10 years.This A Size Lithium Thionyl Chloride battery is commonly used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment. SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery Specifications: Type: Lithium Thionyl Chloride (LiSOCl2) Voltage: 3.6 V Capacity: 3.4 Ah Length: 1.94" Height: 50.9 mm (2.00 in) Weight: 0.8 oz Diameter: 17.13 mm (0.67 in) Terminal Type: WireUtility MeteringSaft products are utilized in smart utility utility marketmeters and industrial applications where performance is essential. With termination and fusing options, our cells can be integrated into your metering design.Utility Metering Applications include:Smart Utility MeteringEmergency BackupData CollectionAMR Add-onsMilitaryOur extensive product range can serve a military marketvariety of defense applications. Our quality batteries deliver effective, powerful, and dependable energy in the demanding conditions under which our troops operate.Military Applications include:Enhanced VisionFlashlightsCommunicationsSmart MunitionsUnattended SensorsSecurity/SafetySaft batteries provide stable and reliable power for many security and safety products. Lasting up to five times longer than ordinary alkaline batteries, our lithium manganese dioxide batteries provide an excellent value.Security/Safety Applications include:Smoke AlarmsCarbon Monoxide DetectorsIntrusion SensorsInvisible FencingMedical DevicePortable electronic devices are penetrating medical marketthe medical industry at an increasing rate.We provide many rechargeable and non-rechargeable products that offer compact, lightweight and stable power for a widerange of medical equipment.Medical Device Applications include:Patient MonitoringRespirators and Oxygen ConcentratorsExternal DefibrillatorsMobile WorkstationsElectric Wheel ChairsTelematics/TrackingHighly reliable batteries that provide energy, telematics and tracking market even under extreme environmental conditionsare required for tracking and telematics applications. We offer batteries that meet these demands, along with high energy density and low weight requirements.Telematics/Tracking Applications include:RFID TrackingAsset TrackingTheft PreventionLocator BeaconsFleet MonitoringTracking Devices for Hunting DogsSAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery Applications: Memory backup: CMOS memory, RTC backupAMR utility meters: Electricity meter, water meter, gas meter, heat meterWireless alarm/sensor: Smoke alarm system, temperature monitorLong-distance monitoring system: Sea buoys, cargo-locating systemAutomobiles and electronics: Tire pressure monitoring system (TPMS)Electronic toll system: Toll gatesMilitary use: Wireless communications, night vision device, tracking and positioning system, and moreNote: We ship Li-Ion Batteries in accordance with U.S.Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly. Specifications Brand: Saf tRechargeable: YesOutput Voltage: 3.6VAmperage: 3.4AhChemistry: Li-SOCl2Height: 2.00"Diameter: 0.67"Terminal Type: Wire LeadsCountry of Manufacture: FranceCompatibilityInterstate Batteries: ALIT6032Maxell: ER17/50Nsn: 6135-01-524-7621Omnicel: ER18505, ER18505/S, ER18505/TSaft: LS17500Toshiba: ER17500VXeno: XL-100F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.