
LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more
Mfr # LS26500BA
Zoro # G504180908
product price: $38.75
/eaKey Features
Voltage - Batteries
3.6
Height
1.93
Width
1.02
Terminal Type - Batteries
Button Top
Standard Battery Size
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS26500BA
Zoro #
G504180908
UPC #
-
Country of Origin
France
Dimensions
Height
1.93
Width
1.02
Standard Battery Size
C
Diameter
1.02
Length
1.93
Battery Size
C
Details
Voltage - Batteries
3.6
Terminal Type - Batteries
Button Top
Battery Capacity
7700
Voltage
3.6
Battery Chemistry
Li-SOCl2
Weight
0.11
Description
SAFT LS26500BA Size C 3.6V 7700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery SAFT LS26500 Battery C Size 3.6V 7700mAh Primary Lithium Cell
- •SAFT MFG PN 700068
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.