Zoro Homepage

Cylinder Pallet, 2 Cylinders

  • Mfr # 4L-100-FW

  • Zoro # G9859893


product price: $1,692.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
2
Height
76 in
Width
34 in
Color
Green
Length
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L-100-FW
Zoro #
G9859893
UPC #
810649020167
Country of Origin
United States

Dimensions

Height
76 in
Width
34 in
Length
21 3/4 in
Overall Height
76 in
Overall Width
37 1/2 in
Overall Length
46 3/4 in
Fork Pocket Width
7 in
Fork Pocket Depth
46 3/4 in
Compatible Cylinder Diameter
9 1/2 in
Fork Pocket Height
3 1/2 in

Details

Cylinder Capacity
2
Color
Green
Item
Cylinder Pallet
Material
Carbon Steel
Finish
Powder Coated
Includes
Forklift Tube, Lifting Eye, Strap
Included Casters
Casters Not Included
Number of Cylinders
2
Load Capacity - Maximum
4,500 lb
Fork Pocket Spacing
22 5/8 in
Vertical Cylinder Capacity
2

Description

Cylinder Pallet, Number of Cylinders 2, Load Capacity - Maximum 4,500 lb, Included Casters Casters Not Included, Fork Pocket Height 3 1/2 in, Fork Pocket Width 7 in, Overall Length 46 3/4 in, Overall Width 37 1/2 in, Overall Height 76 in, Fork Pocket Spacing 22 5/8 in, Color Green, Finish Powder Coated, Includes Forklift Tube, Lifting Eye, Strap, Material Carbon Steel, Fork Pocket Depth 46 3/4 in, Compatible Cylinder Diameter 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.