Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 42X39, Capacity 16

  • Mfr # SECURITY CAGE

  • Zoro # G7117807


product price: $3,756.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
16
Height
74 in
Width
42 in
Depth
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECURITY CAGE
Zoro #
G7117807
UPC #
810649020075
Country of Origin
United States

Dimensions

Height
74 in
Width
42 in
Depth
39 in
Tank Dia.
7 to 9 in
Overall Depth
39 in
Overall Width
42 in
Overall Height
74 in
Maximum Tank Diameter
9 in
Exterior Width
42 in
Exterior Depth
39 in
Exterior Height
74 in
Maximum Cylinder Diameter
9 in

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
16
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Color
Black
Roof Material
7 ga Steel
Construction
Steel
Rated For Flammable Storage
No
Item
Gas Cylinder Cabinet
Includes
Straps and Lockable Door
Finish
Powder Coated
NFPA 99
No
NFPA 58
No
Assembled
Assembled
Roof Construction
Solid
Door Closure Type
Manual
NFPA 30
No
Cylinder Storage Orientation
Vertical
Vertical Cylinder Capacity
16
Number of Shelves
0
Material
Steel

Description

Gas Cylinder Cabinet, Assembled Assembled, Color Black, Construction Steel, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Exterior Depth 39 in, Exterior Height 74 in, Exterior Width 42 in, Finish Powder Coated, Includes Straps and Lockable Door, Maximum Tank Diameter 9 in, NFPA 30 No, NFPA 58 No, NFPA 99 No, Number of Shelves 0, Roof Construction Solid, Vertical Cylinder Capacity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.