Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 50X50, Capacity 16

  • Mfr # STS-20-FW-2

  • Zoro # G7117719


product price: $5,843.24
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Safety Cabinet Door Type
Manual
Color
Green
Standards
OSHA 1910.253
Rated For Flammable Storage
No
Includes
Straps and Lockable Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-20-FW-2
Zoro #
G7117719
UPC #
810649020020
Country of Origin
United States

Dimensions

Height
79 in
Width
50 in
Tank Dia.
7 to 9 in
Depth
50 in
Overall Width
51 in
Overall Depth
50 in
Overall Height
74 3/8 in
Exterior Height
74 3/8 in
Maximum Tank Diameter
9 in
Exterior Depth
51 in
Exterior Width
51 in
Maximum Cylinder Diameter
9 in
Overall WxDxH
51 in x 51 in x 74 3/8 in

Details

Safety Cabinet Door Type
Manual
Color
Green
Standards
OSHA 1910.253
Rated For Flammable Storage
No
Includes
Straps and Lockable Door
Item
Cylinder Storage Cabinet
Roof Material
7 ga Steel
Construction
Steel
Cylinder Cabinet Storage Type
Vertical
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Finish
Powder Coated
Cylinder Capacity
16 Compressed Gas Cylinders
NFPA 30
Not NFPA 30 Compliant
Vertical Cylinder Capacity
16
NFPA 58
Not NFPA 58 Compliant
OSHA Standard
1910.110
Assembled
Assembled
Roof Construction
Solid
Number of Shelves
0
NFPA 99
Not NFPA 99 Compliant
Cylinder Storage Orientation
Vertical
Door Closure Type
Manual
Material
Steel

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Green, Construction Steel, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Exterior Depth 51 in, Exterior Height 74 3/8 in, Exterior Width 51 in, Finish Powder Coated, Includes Straps and Lockable Door, Lock Type Not Applicable, Maximum Tank Diameter 9 in, NFPA 30 Not NFPA 30 Compliant, NFPA 58 Not NFPA 58 Compliant, NFPA 99 Not NFPA 99 Compliant, Number of Shelves 0, OSHA Standard 1910.110, Roof Construction Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.