Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Saftcart Gas Cylinder Cabinet, 50x50, Capacity 16 STS-20-FW-2

Gas Cylinder Cabinet, 50x50, Capacity 16 (Discontinued)

  • Mfr # STS-20-FW-2
  • Zoro # G9859945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-20-FW-2
Zoro #
G9859945
UPC #
810649020020
Country of Origin
Unknown

Dimensions

Overall Width
50"
Overall Depth
50"
Overall Height
79"

Details

Cylinder Capacity
650L
Finish
Powder Coated
Item
Gas Cylinder Cabinet
Construction
Steel
Color
Green
Standards
OSHA 1910.253
Roof Material
7 ga. Steel
Rated For Flammable Storage
No
Includes
Straps and Lockable Door
Material
Steel

Description

Gas Cylinder Cabinet, Color Green, Construction steel, Finish Powder Coated, Includes Straps and Lockable Door, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.