Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Rack, 48x36, Capacity 12

  • Mfr # SPC-12

  • Zoro # G9859902


product price: $1,534.37
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
(12) Horizontal
Color
Green
Overall Height
70 in
Construction
Fully Welded Sheet Metal, Steel Tubing
Tank Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-12
Zoro #
G9859902
UPC #
810649020068
Country of Origin
United States

Dimensions

Overall Height
70 in
Tank Dia.
12 in
Overall Width
48 in
Overall Depth
36 in
Maximum Cylinder Diameter
12 1/2 in

Details

Cylinder Capacity
(12) Horizontal
Color
Green
Construction
Fully Welded Sheet Metal, Steel Tubing
Finish
Powder Coated
Item
Gas Cylinder Rack
Standards
OSHA 1910
Includes
Lockable Door
Material
Metal, Steel
Whole Unit Load Capacity
528 lb
For Maximum Number of Cylinders
12
Orientation
Horizontal
Horizontal Cylinder Capacity
12
Cylinder Storage Orientation
Horizontal

Description

Gas Cylinder Rack, For Maximum Number of Cylinders 12, Maximum Cylinder Diameter 12 1/2 in, Overall Depth 36 in, Overall Height 70 in, Overall Width 48 in, Orientation Horizontal, Whole Unit Load Capacity 528 lb, Metal, Steel, Powder Coated, Green, Includes Lockable Door, OSHA 1910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.