Zoro Homepage

Logistic Ratchet Strap, 8 ft. x 2 In.

  • Mfr # 5308-SEF

  • Zoro # G6709421


product price: $41.19
/ea

Key Features

Overall Length
8 ft
Overall Width
2 in
Color
Teal
Working Load Limit
3,300 lb
End Type
E-Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308-SEF
Zoro #
G6709421
UPC #
810649020594
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
2 in
Cargo Tie Down Length
8 ft
Cargo Tie Down Width
2 in

Details

Item
Tie Down Strap
Color
Teal
Working Load Limit
3,300 lb
End Type
E-Track
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Nylon
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Tie Down Material
Nylon
End Material
Steel

Description

Tie Down Strap, Working Load Limit 3,300 lb, Color Teal, End Type E-Track, Tie Down Material Nylon, Overall Width 2 in, Overall Length 8 ft, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.