Zoro Homepage

Propane Cage, 33" W x 36" Dx39" H, 135 lb.

  • Mfr # SPC-4

  • Zoro # G7788938


product price: $1,408.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Depth
36"
Width
33"
Overall Width
33 in
Overall Depth
36 1/4 in
Accessory Type
Propane Cage,33" W x 36" Dx39" H,135 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-4
Zoro #
G7788938
UPC #
810649021676
Country of Origin
United States

Dimensions

Depth
36"
Width
33"
Overall Width
33 in
Overall Depth
36 1/4 in

Details

Item
Propane Cage, 33" W x 36" Dx39" H, 135 lb
Accessory Type
Propane Cage,33" W x 36" Dx39" H,135 lb

Description

Propane Cage,33 In. W x 36 In. Dx39 In. H,135 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.