Zoro Homepage

Propane Cage, 48" W x36" D x70" H, 285 lb.

  • Mfr # SPC-16

  • Zoro # G7788956


product price: $2,425.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Width
60"
Depth
36"
Overall Depth
36 1/4 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-16
Zoro #
G7788956
UPC #
810649021669
Country of Origin
United States

Dimensions

Width
60"
Depth
36"
Overall Depth
36 1/4 in
Overall Width
60 in

Details

Item
Propane Cage, 48" W x36" D x70" H, 285 lb.

Description

Propane Cage,48 In. W x36 In. D x70 In. H,285 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.