Zoro Homepage

Running Gear with Cylinder Rack

  • Mfr # MM-8

  • Zoro # G1722305


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Characteristics
Holds Cylinders 6-9 in in Diameter. Width 17 in
Shelf Depth
33.4 in
Shelf Width
14 in
Compatible Cylinder Diameter (Maximum)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-8
Zoro #
G1722305
UPC #
810649020754
Country of Origin
United States

Dimensions

Shelf Depth
33.4 in
Shelf Width
14 in
Compatible Cylinder Diameter (Maximum)
9 in
Top Shelf Height
18 in
Overall Width
20 in
Compatible Cylinder Diameter (Minimum)
6 in
Overall Height
36 in

Details

Item
Running Gear With Cylinder Rack
Number of Shelves
2
Characteristics
Holds Cylinders 6-9 in in Diameter. Width 17 in
Wheel Material
Polyolefin
Number of Wheels
2
Product Type
Running Gear with Cylinder Rack
Number of Cylinders Held
1
Wheel Type
Caster
Features
Easy Maneuverability

Description

Running Gear With Cylinder Rack, Number of Shelves 2, Shelf Depth 33.4 in, Shelf Width 14 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 in, Wheel Type Caster, Compatible Cylinder Diameter (Minimum) 6 in, Features Easy Maneuverability, Number of Wheels 2, Overall Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.