Storage Cage, w/Firewall, 32"W x 42"D x 85"H
Mfr # STS-12FW-2
Zoro # G7788971
product price: $4,242.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
Key Features
Cylinder Capacity
12 Compressed Gas Cylinders
Material
Steel
Color
Green
Vertical Cylinder Capacity
12
Roof Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STS-12FW-2
Zoro #
G7788971
UPC #
810649021683
Country of Origin
United States
Dimensions
Exterior Width
32 in
Exterior Height
85 in
Exterior Depth
42 in
Overall Height
85 in
Overall Depth
42 in
Overall Width
32 in
Overall WxDxH
32 in x 42 in x 85 in
Details
Cylinder Capacity
12 Compressed Gas Cylinders
Item
Cylinder Storage Cabinet
Material
Steel
Color
Green
Vertical Cylinder Capacity
12
Roof Construction
Solid
NFPA 99
Not NFPA 99 Compliant
NFPA 58
Not NFPA 58 Compliant
Description
Cylinder Storage Cabinet, Color Green, Exterior Depth 42 in, Exterior Height 85 in, Exterior Width 32 in, Material Steel, NFPA 58 Not NFPA 58 Compliant, NFPA 99 Not NFPA 99 Compliant, Roof Construction Solid, Vertical Cylinder Capacity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.