Shop SAGINAW CONTROL & ENGINEERING
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/4 Turn Knob Latch Electrical Enclosures, 30 in H, 16 in D, 24 in W, NEMA 3R, Galvanized Steel
- Mfr # SCE-30R2416LP
- Zoro # G911157388
product price:
$
476.99
/ea
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-30R2416LP
- Zoro #
- G911157388
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R
- Enclosure Material
- Galvanized Steel
- Closure Method
- 1/4 Turn Knob Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- IP Rating
- IP 32
- Standards
- NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
- Application
- Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 30 in
- Nominal Depth
- 16 in
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.048 In., 0.063 In. & 0.075 In. Galvannealed steel
- •3/8-16 grounding kit
- •Black quarter turn wing knob latch with padlocking provisions
- •Sub-panel mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.