
1/4 Turn Knob Latch Electrical Enclosures, 42 in H, 16 in D, 30 in W, NEMA 3R, Galvanized Steel
Mfr # SCE-42R3016LP
Zoro # G611157190
product price: $782.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Nominal Width
30 in
Nominal Height
42 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-42R3016LP
Zoro #
G611157190
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
42 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Closure Method
1/4 Turn Knob Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 32
Standards
NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Application
Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.048 In., 0.063 In. & 0.075 In. Galvannealed steel
- •3/8-16 grounding kit
- •Black quarter turn wing knob latch with padlocking provisions
- •Sub-panel mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.