1/4 Turn Latch, 3 Point Latch with Keyed Handle Electrical Enclosures, 46-1/4 in H, 18-1/2 in D

  • Mfr # SCE-463719DCSS

  • Zoro # G711153498


product price: $7,263.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
37-1/4 in
Nominal Height
46-1/4 in
Nominal Depth
18-1/2 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-463719DCSS
Zoro #
G711153498
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
37-1/4 in
Nominal Height
46-1/4 in
Nominal Depth
18-1/2 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch, 3 Point Latch with Keyed Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
This product is intended for indoor use. It provides protection to personnel against access to hazardous parts. In addition, it protects the equipment inside the enclosure against introduction of solid foreign objects, falling dirt and water. It is designed for use in a standing or sitting position, supports both single and dual access, and boasts a top that opens for easier accessibility.

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
  • •This product is intended for indoor use. It provides protection to personnel against access to hazardous parts. In addition, it protects the equipment inside the enclosure against introduction of solid foreign objects, falling dirt and water. It is designed for use in a standing or sitting position, supports both single and dual access, and boasts a top that opens for easier accessibility.
  • •0.075 In. stainless steel type 304.
  • •25 degree sloped top.
  • •Black, quarter turn latches on top door.
  • •Seams continuously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products