
1/4 Turn Latch, 3 Point Latch with Keyed Handle Electrical Enclosures, 46-1/4 in H, 18-1/2 in D
Mfr # SCE-464919DC
Zoro # G911164843
product price: $2,531.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Nominal Width
49-1/4 in
Nominal Height
46-1/4 in
Nominal Depth
18-1/2 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-464919DC
Zoro #
G911164843
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
49-1/4 in
Nominal Height
46-1/4 in
Nominal Depth
18-1/2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch, 3 Point Latch with Keyed Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •This product is intended for indoor use. It provides protection to personnel against access to hazardous parts. In addition, it protects the equipment inside the enclosure against introduction of solid foreign objects, falling dirt and water. It is designed for use in a standing or sitting position, supports both single and dual access, and boasts a top that opens for easier accessibility. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •25 degree sloped top.
- •Black, quarter turn latches on top door.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.