1/4 Turn Latch Electrical Enclosures, 13-1/2 in H, 6-1/2 in D, 12 in W, NEMA 1, Carbon Steel
- Mfr # SCE-60AFSD
- Zoro # G711164739
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
13-1/2 in
Nominal Depth
6-1/2 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-60AFSD
- Zoro #
- G711164739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 13-1/2 in
- Nominal Depth
- 6-1/2 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 1
- Enclosure Material
- Carbon Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Orange
- Finish
- Texture Powder Coated
- Cover Style
- Solid
- IP Rating
- IP 30
- Standards
- NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Application
Description
- •Orange texture powder coat.
- •Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used within an environmentally rated enclosure to isolate the main power supply. Increasing personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reducing the PPE level for the lower risk components when the Internal Disconnect Enclosure cover is closed. The Internal Disconnect Enclosure can be easily incorporated into a new system or added to a pre-existing system on variable depth or cable operated disconnects. Aids in achieving compliance with NFPA 70E by concealing main power supply.
- •0.060 In. carbon steel.
- •110 degree door stop prevents incidental contact with other components.
- •Black quarter turn latch.
- •Removable continuous hinges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.