
1/4 Turn Latch Electrical Enclosures, 14 in H, 6 in D, 18 in W, NEMA 3R, 4, 4X, 12, 13
Mfr # SCE-14HMI1806SSLP
Zoro # G111153333
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-14HMI1806SSLP
Zoro #
G111153333
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
14 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Mounting
Pedestal
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Designed to house Human-Machine Interfaces (HMI) and electrical and electronic controls, instruments and components. Provides protection from dust, oil and water.
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- •Designed to house Human-Machine Interfaces (HMI) and electrical and electronic controls, instruments and components. Provides protection from dust, oil and water.
- •0.075 In. stainless steel type 304.
- •Black quarter turn latches.
- •Concealed hinge access door with provisions for sub-panel.
- •Seams continously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.