Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 30 in H, 10 in D, 24 in W, NEMA 3R, 4, 4X, 12, 13
- Mfr # SCE-30EL2410SS6LP
- Zoro # G311153294
product price:
$
2,052.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-30EL2410SS6LP
- Zoro #
- G311153294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 30 in
- Nominal Depth
- 10 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 4X, 12, 13
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Finish
- #4 Brushed
- Cover Style
- Solid
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- IP Rating
- IP 66
- Application
- Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. stainless steel Type 316/316L.
- •Black quarter turn latches.
- •Collar studs provided for mounting optional panels.
- •Stainless steel concealed hinges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.