Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 24 in W, NEMA 3R, 4, 4X, 12, 13
- Mfr # SCE-30K2408SSST
- Zoro # G311156530
product price:
$
3,358.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-30K2408SSST
- Zoro #
- G311156530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 30 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 4X, 12, 13
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Finish
- #4 Brushed
- Cover Style
- Solid
- IP Rating
- IP 69
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
- Application
Description
- •# 4 Brushed finish 25-35 RA suitable for medical and food industry.
- •Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Enclosure is designed with internal swing-out hinges to reduce bacteria catch points and helps to maximize back panel space. Includes dual gasket design that ensures it performs in extreme applications. Inner Pour in place oil & water-resistant gasket with an easily replaceable outer gasket - FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. stainless steel Type 304
- •15 degree sloped top
- •ANSI 3A 00-01 Sanitary Standard for General Requirements
- •Stainless sanitary quarter turn latches with FDA - Grade silicone gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.