
1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 36 in W, NEMA 3R, 4, 12, 13, Carbon Steel
Mfr # SCE-30EL3608LP
Zoro # G311154246
product price: $590.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-30EL3608LP
Zoro #
G311154246
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
30 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •Black quarter turn latches.
- •Collar studs 3/8-16 provided for mounting optional panels.
- •Seams continuously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.