
1/4 Turn Latch Electrical Enclosures, 32 in H, 9-3/4 in D, 15 in W, NEMA 1, Carbon Steel
Mfr # SCE-400AFSD
Zoro # G211164789
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15 in
Nominal Height
32 in
Nominal Depth
9-3/4 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-400AFSD
Zoro #
G211164789
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
15 in
Nominal Height
32 in
Nominal Depth
9-3/4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Orange
Finish
Texture Powder Coated
Cover Style
Solid
IP Rating
IP 30
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Application
Description
- •Orange texture powder coat.
- •Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used within an environmentally rated enclosure to isolate the main power supply. Increasing personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reducing the PPE level for the lower risk components when the Internal Disconnect Enclosure cover is closed. The Internal Disconnect Enclosure can be easily incorporated into a new system or added to a pre-existing system on variable depth or cable operated disconnects. Aids in achieving compliance with NFPA 70E by concealing main power supply.
- •0.060 In. carbon steel.
- •110 degree door stop prevents incidental contact with other components.
- •Black quarter turn latch.
- •Removable continuous hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.