
1/4 Turn Latch Electrical Enclosures, 34-1/2 in H, 18 in D, 15 in W, NEMA 3R, 4, 12, 13
Mfr # SCE-EXD18
Zoro # G611156254
product price: $730.93
/ea
Free Shipping & Returns
Key Features
Nominal Width
15 in
Nominal Height
34-1/2 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-EXD18
Zoro #
G611156254
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
15 in
Nominal Height
34-1/2 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Description
- •ANSI-61 gray powder coating inside and out. SS 304 Stainless steel with #4 Brushed finish.
- •Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used with an environmentally rated enclosure to isolate the main power supply. Increasing personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reducing the PPE level for the lower risk components of the main enclosure. The External Disconnect Enclosure can be incorporated into a new system. Aids in achieving compliance with NFPA 70E by concealing main power supply. For Use with Flange Mount Disconnect Enclosures Ref. SCE-84XM4018 or Similar.
- •0.075 In. carbon steel.
- •31in. H X 13in. W Galvanized Subpanel installed.
- •Black quarter turn latches.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.