1/4 Turn Latch Electrical Enclosures, 48 in H, 8 in D, 30 in W, NEMA 3R, 4, 12, 13, Carbon Steel

  • Mfr # SCE-48EL3008LP

  • Zoro # G311155250


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
48 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-48EL3008LP
Zoro #
G311155250
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
48 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended

Description

  • •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
  • •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. carbon steel.
  • •Black quarter turn latches.
  • •Collar studs 3/8-16 provided for mounting optional panels.
  • •Seams continuously welded and ground smooth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.