1/4 Turn Latch with Keylock Electrical Enclosures, 18 in H, 6 in D, 16 in W, NEMA 1, Carbon Steel

  • Mfr # SCE-18N1606NK-T

  • Zoro # G611154489


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-18N1606NK-T
Zoro #
G611154489
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch with Keylock
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Taupe Tan
Finish
Texture Powder Coated
Cover Style
Solid
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
IP Rating
IP 30
Application
Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.

Description

  • •Taupe Tan textured powder inside and out. Sub-panels are powder coated white.
  • •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
  • •0.063 In. and 0.075 In. carbon steel depending on its size.
  • •Butt hinge.
  • •Doors open 180 degrees.
  • •Subpanel with 2 In. x 2 In. mounting grid pattern included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.