
1/4 Turn Latch with Keylock Electrical Enclosures, 36 in H, 6 in D, 24 in W, NEMA 1, Carbon Steel
Mfr # SCE-36N2406NK-T
Zoro # G311156400
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-36N2406NK-T
Zoro #
G311156400
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch with Keylock
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Taupe Tan
Finish
Texture Powder Coated
Cover Style
Solid
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
IP Rating
IP 30
Application
Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
Description
- •Taupe Tan textured powder inside and out. Sub-panels are powder coated white.
- •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
- •0.063 In. and 0.075 In. carbon steel depending on its size.
- •Butt hinge.
- •Doors open 180 degrees.
- •Subpanel with 2 In. x 2 In. mounting grid pattern included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.