1/4 Turn Latch with Padlock Wing Knob Electrical Enclosures, 47 in H, 14 in D, 24 in W, NEMA 3R

  • Mfr # SCE-47VR2414

  • Zoro # G711154464


product price:  $1,560.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
24 in
Nominal Height
47 in
Nominal Depth
14 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-47VR2414
Zoro #
G711154464
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
47 in
Nominal Depth
14 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Closure Method
1/4 Turn Latch with Padlock Wing Knob
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
White
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
IP Rating
IP 32
Application
Designed to house electrical controls, drives, instruments and components used in an outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow)

Description

  • •White powder coating inside and out. Optional sub-panels are powder coated white.
  • •Designed to house electrical controls, drives, instruments and components used in an outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. Galvannealed steel.
  • •3/8-16 Grounding Kit.
  • •Black Quarter turn latches and Padlock Wing knob.
  • •Vented top hood with bug screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products