
1/4 Turn Latch with Padlock Wing Knob Electrical Enclosures, 65 in H, 16 in D, 36 in W, NEMA 3R
Mfr # SCE-65VR3616
Zoro # G611156230
product price: $2,838.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
65 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-65VR3616
Zoro #
G611156230
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
65 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Closure Method
1/4 Turn Latch with Padlock Wing Knob
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
White
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 32
Standards
NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Application
Description
- •White powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical controls, drives, instruments and components used in an outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. Galvannealed steel.
- •3/8-16 Grounding Kit.
- •Black Quarter turn latches and Padlock Wing knob.
- •Vented top hood with bug screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.