
22 in H, 0.08 in D, 18 in W, Fiberglass
Mfr # SCE-24PFG20AL
Zoro # G011164750
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
18 in
Nominal Height
22 in
Nominal Depth
0.08 in
Enclosure Material
Fiberglass
Finish
No Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-24PFG20AL
Zoro #
G011164750
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
18 in
Nominal Height
22 in
Nominal Depth
0.08 in
Width
18 in
Details
Item
Subplate
Enclosure Material
Fiberglass
Finish
No Finish
Description
Aluminum Subplate - Fiberglass Enclosure
Application
Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
Description
- •No Finish
- •Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- •Subpanel, Bent - 0.125 In. Aluninum.
- •Subpanel, Flat - 0.075 In. Aluninum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.