Zoro Homepage

27 in H, 0.88 in D, 27 in W, Aluminum

  • Mfr # SCE-30P30AL

  • Zoro # G811157471


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
27 in
Nominal Height
27 in
Nominal Depth
0.88 in
Enclosure Material
Aluminum
Finish
No Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-30P30AL
Zoro #
G811157471
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
27 in
Nominal Height
27 in
Nominal Depth
0.88 in
Width
27 in

Details

Item
Subpanel
Enclosure Material
Aluminum
Finish
No Finish
Application
Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
Description
Subpanel, Bent Aluminum

Description

  • •No Finish
  • •Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
  • •Subpanel, Bent - 0.125 In. Aluninum.
  • •Subpanel, Flat - 0.075 In. Aluninum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products