
3 Point Latch with Coinproof/Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 77-3/4 in W
Mfr # SCE-60X2D7818
Zoro # G311154475
product price: $4,070.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
77-3/4 in
Nominal Height
60 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-60X2D7818
Zoro #
G311154475
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
77-3/4 in
Nominal Height
60 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Coinproof/Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to easily accommodate various types of mounting methods with minimal modifications. Provisions are provided in the back of the enclosure for wall or frame mounting and in the bottom for wall mount brackets, frame mount, or partial provisions for a floor stand kit. Enclosure is designed to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave door.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.